Cartridge Operated Water Extinguisher Capacity 6L Fire Class A

Cartridge Operated Water Extinguisher Capacity 6L Fire Class A

Order Code: ZT4130425S

£299.99 Inc VAT (20%)


Description

Cartridge operated water extinguisher, capacity 6 l, fire class A. Supplied = assembled. Model = rechargeable water extinguishers. Contents = 6 l. Fire class = A. Application = inside. Diameter = 150 mm. Height = 550 mm. Width = 280 mm. Depth = 165 mm. Spray width approx. = 5 m. Spray time approx. = 74 sec. Extinguishing agent = water with additive. Activation = impact button. Product type = fire extinguishers. Water extinguisher with high extinguishing capacity. Good carrying properties due to robust hand lever. Water as an environmentally friendly and inexpensive extinguishing agent. Classic, very popular impact button fitting + rotating spray nozzle with stop function. Cartridge operated water extinguisher with impact button fitting and spray nozzle. Hose connection and riser pipe made of stainless steel. Blue colour code on the marking indicates that water is the extinguishing agent. Hose line resistant to ageing with swivelling spray nozzle with stop function. Fire class A: fires involving solid materials, mainly of organic origin, which normally burn and form embers (e.g. wood, coal, paper, textiles, car tyres) Advantages of water: - Environmentally friendly and pH neutral - Easy availability - Value for money Disadvantage of water: Water has a relatively low extinguishing capacity. Due to its properties, it can only be used in fire protection class A.

See full description
Specifications for Cartridge Operated Water Extinguisher Capacity 6L Fire Class A
  • Capacity
    6L
  • Product Type
    Fire Extinguishers
  • Colour
    Blue
  • Material
    Stainless Steel
  • Diameter
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome