Permanent Pressure Extinguisher for Grease Fires Capacity 6 L Fire Classes A+B+F

Permanent Pressure Extinguisher for Grease Fires Capacity 6 L Fire Classes A+B+F

Order Code: ZT3613715S

£249.99 Inc VAT (20%)


Description

Permanent pressure extinguisher for grease fires, capacity 6 l, fire classes A+B+F. Supplied = partially assembled. Model = constant pressure foam extinguishers. Contents = 6 l. Fire class = A, B, F. Application = inside. Product type = fire extinguishers. Extinguishing capacity: 34A 183B 40F. Easy to use, high rating. Metal valve instead of plastic for high functionality, stability and service life. Functional range from 0 °C to +60 °C. Steel tank with coating on the inside, pressure lever fitting with test valve and pressure gauge. Fire class A: fires involving solid materials, mainly of organic origin, which normally burn and form embers (e.g. wood, coal, paper, textiles, car tyres) Fire class B: fires involving liquid or liquidising substances (e.g. alcohol, petrol, greases, resins, plastics, paints, oils) Fire class F: fires involving edible oils and fats With snow spray nozzle, including wall bracket and plastic base. Areas of use include hotels, trade fairs, public institutions, hospitals.

See full description
Specifications for Permanent Pressure Extinguisher for Grease Fires Capacity 6 L Fire Classes A+B+F
  • Material
    Steel
  • Product Type
    Fire Extinguisher
  • Supplied
    Partially Assembled
  • Capacity
    6L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome