FS1921E Size 1 S2 Fire Safe Electronic Lock

FS1921E Size 1 S2 Fire Safe Electronic Lock

Order Code: ZT5154046S

£3,599.99 Inc VAT (20%)


Description

THE PHOENIX FIRE COMMANDER PRO offers unrivalled protection for documents, data (with FSDPI03) and cash.

Specifications for FS1921E Size 1 S2 Fire Safe Electronic Lock
  • Internal Dimensions
    1110x390x1030mm
  • Internal Volume
    401-500L
  • Material
    Steel
  • Fire Rating - Data
    60 Minutes If FSDPI03 is used
  • Capacity
    445L
  • Weight
    440kg
  • Product Type
    Document Safes
  • Lock Type
    Electronic Lock, 6-8 Digits
  • Fire Rating - Paper
    60min
  • No. of Shelves
    2 Adjustable Shelves
  • Colour
    White
  • Dimensions (W x D x H)
    1250x585x1200mm
  • Valuables Cover
    Overnight, 40, 000.00
  • Fixing Method
    Floor
  • Cash Rating
    Overnight, 4, 000.00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome