Dry Powder Fire Extinguisher Signs


Select
£3.39 Inc VAT (20%)
Up to 16.5% off


See all variants from £3.39

Description

Rigid PVC and Self-Adhesive.

As with most Health & Safety legislation, the requirements are fairly logical. In the case of fire, it must be clear to employees how to raise the alarm and what to do in a fire emergency. Ensure your alarm points are clearly visible, and make sure fire equipment can easily be found and used by the appropriate people.

Feature Attributes

Primary Colour:
White
Design:
DRY POWDER EXTINGUISHER
Sign Type:
Fire
Overall Height:
300 mm
Legend/Symbol Colour:
Blue,Green,Red
Overall Width:
100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome