B-Click Medical Disposable Paper Vomit Bowl 230mm - Pack of 200

B-Click Medical Disposable Paper Vomit Bowl 230mm - Pack of 200

Order Code: ZT1574184S

£33.99 Inc VAT (20%)


Description

General purpose bowl, Ergonomically shaped with integrated graduations for measuring liquid, Can be used as a child's potty when used together with a plastic support.

Specifications for B-Click Medical Disposable Paper Vomit Bowl 230mm - Pack of 200
  • MFR Part No.
    104AA200
  • Width
    210mm
  • Length
    470mm
  • Height
    618mm
  • Weight
    4.8kg
  • Size
    230mm
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome