Adhesive Medical Tapes Microporous

Adhesive Medical Tapes Microporous

Order Code: ZT3081051S

£22.99 Inc VAT (20%)
£26.9914.5% off
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Additional Features: Easy to remove from the skin.
Consumable Type: Microporous tape.
Length m: 5.
Material: Paper.
Type: Microporous tape.
Width mm: 25.Use to secure dressings and bandages. Waterproof tape prevents contamination by fluids. Waterproof blue detectable tape for food handling. Microporous tape is easy to remove from the skin. Roll size: 25mm x 5m.

See full description
Specifications for Adhesive Medical Tapes Microporous
  • Material
    Paper
  • Type
    Microporous Tape
  • Width
    25mm
  • Features
    Easy to remove from the skin
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome