B Click Medical H/F Antidote Kit
0
1

B Click Medical H/F Antidote Kit

Order Code: ZT2115416S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

The National Poisons Information Service (NPIS) advise that for responsive patients, immediate decontamination is the priority for individuals exposed to hydrofluoric acid. Even relatively low strength hydrofluoric acid is toxic and has the potential to cause serious tissue damage and death when contaminated individuals are not treated swiftly. , C-Gel is a high performance calcium gluconate gel. , C-Gel combines with and neutralises the fluoride ion present in HF acid. This helps to prevent pain and tissue damage caused by HF acid whilst a patient is in transit to hospital. C-Gel is an easy to use cream, which can be self-administered or applied by a suitable first aider, available as a 40g tubeSome examples where Hydrofluoric acids may be encountered are industrial chemistry, mining, refining, glass finishing, silicon chip manufacturing, and sanitation.Kit contains, 3 x C- Gel 40g , 6 x Nitrile gloves in a carton

See full description
Specifications for B Click Medical H/F Antidote Kit
  • MFR Part No.
    CM0209
  • Width
    400mm
  • Length
    584mm
  • Height
    392mm
  • Weight
    14.169kg
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome