CELOX HAEMOSTATIC GAUZE ROLL 56G

CELOX HAEMOSTATIC GAUZE ROLL 56G

Order Code: ZT1180036P

£65.99 Inc VAT (20%)


Description

Celox Gauze is designed to stop bleeding from arterial injuries, road traffic accidents and other life-threatening injuries. , Significantly reduces blood loss, Stops severe traumatic bleeding , Works independently of the body’s clotting mechanism , Stops hypothermic bleeding and increases chance of survival3 , Celox gauze demonstrated a statistically significant improvement in survival (7%) and most evidently in the more severely injured, To be used by trained emergency responders in the pre-hospital setting for temporary treatment of emergency life-threatening bleeding. Patient Target Group: Adults and children, excluding neonates and infants

See full description
Specifications for CELOX HAEMOSTATIC GAUZE ROLL 56G
  • MFR Part No.
    CM1911
  • Length
    160mm
  • Width
    111mm
  • Height
    50mm
  • Size
    7.6X3cm
  • Weight
    0.06kg
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome