CELOX RAPID HAEMOSTATIC GAUZE Z-FOLD

CELOX RAPID HAEMOSTATIC GAUZE Z-FOLD

Order Code: ZT1180039P

£61.99 Inc VAT (20%)


Description

Celox RAPID Gauze removes the delay by speeding up packing time and reducing compression time to just 60 seconds while using the proven haemostat technology of Celox. Saves valuable time in an emergency as well as reducing blood loss. , Independent testing showed 100 % success in achieving haemostasis and reduced blood loss compared to other treatments. The key users of CELOX RAPID are professionals exposed to situations where traumatic blood loss can occur, including Military, special forces, tactical units, law enforcement, first responders and emergency services personnel. Celox RAPID maintains its volume and adhesion to wet tissue during use, helping it to stay in place during patient transport and maintain haemostasis during transit

See full description
Specifications for CELOX RAPID HAEMOSTATIC GAUZE Z-FOLD
  • MFR Part No.
    CM1914
  • Width
    110mm
  • Length
    126mm
  • Weight
    0.03kg
  • Height
    1.5mm
  • Colour
    Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome