HypaPlast Pink Waterproof Strapping - 2.5cm x 5m - D7044

HypaPlast Pink Waterproof Strapping - 2.5cm x 5m - D7044

Order Code: ZT3604619S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Waterproof and latex free
Conforms readily to awkward areas such as joints
Ideal for securing dressings in areas where wounds may come into contact with water or oil etc.

Specifications for HypaPlast Pink Waterproof Strapping - 2.5cm x 5m - D7044
  • Product Type
    First Aid Kits & Accessories
  • Type
    Waterproof Strapping
  • Colour
    Pink
  • Size
    2.5cm x 5m
  • Width
    2.5cm
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome