Spillage Emergency Kit, In PVC Bag, Oil Version

Spillage Emergency Kit, In PVC Bag, Oil Version

Order Code: ZT2727962S

£459.99 Inc VAT (20%)


Description

Spillage emergency kit, in PVC bag, oil version. Supplied = assembled. Scope of delivery = PVC bag with carrying straps filled with fleece absorbent agent, 35 fleece towels, 400x500 mm, 3 absorbent socks, 75 mm x 1.2 m, 1 absorbent sock, 75 mm x 3 m, 2 absorbent cushions, 400x400 mm, 10 cleaning cloths, 3 disposal bags, 1 pair of gloves. Length = 500 mm. Width = 500 mm. Height = 250 mm. Model = oil. Absorption = 75 l. Material = absorbent sheeting. Colour = red. Situation = reaction to leaks (emergency) For media = oils, petrol, diesel etc. Property = absorbent/soaking up. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Application = normal. Product type = absorbent agent sets. Fast, effective containment and absorption of leaked or spilled hazardous substances, leakages, etc. Absorbent agent for emergencies and for preventative use - mobile, flexible, ready to use in no time. Oil version (blue for indoor areas or white for indoor and outdoor areas) For oil, petrol, diesel etc. Water repellent, floats on water. Ideal for separating oil and water. Universal version (grey) For coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. (absorbs all liquids) Chemical version (warning colour yellow) For acids, alkaline solutions, corrosive media, alcohol etc. PVC bag with carrying straps filled with fleece binding agent. Contents - 35 fleece towels, 400 x 500 mm - 3 absorbent socks, 75 mm x 1200 mm - 1 absorbent sock, 75 mm x 3000 mm - 2 absorbent cushions, 400 x 400 mm - 10 cleaning cloths - 3 disposal bags - 1 pair of gloves

See full description
Specifications for Spillage Emergency Kit, In PVC Bag, Oil Version
  • Material
    Absorbent Sheeting
  • Product Type
    Absorbent Agent Sets
  • Colour
    Red
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Supplied
    Assembled
  • Length
    500mm
  • Model
    Oil
  • Frequency of Use
    Single
  • For Media
    Oils, Petrol, Diesel Etc
  • Property
    Absorbent / Soaking Up
  • Width
    500mm
  • Height
    250mm
  • Applications
    Normal
    Indoor Use
  • Absorbent Capacity
    75L
  • Situation
    Reaction To Leaks (Emergency)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome