B7VERD 500 Degree Heat Resistant Mitten with Silicon Coating - One Size

B7VERD 500 Degree Heat Resistant Mitten with Silicon Coating - One Size

Order Code: ZT2671418S

£79.99 Inc VAT (20%)


Description

500 heat resistant mitten in silicon coated mineral fibres with a three-component lining.

Key features
Handling of hot parts that don't exceed 800C.
Thumb reinforced by a bangle.
Length: 40cm including 15cm cuff.

Recommended areas of use
Glass and steel industries
Foundries, Forges, Iron and Steel, Rolling Mills

See full description
Specifications for B7VERD 500 Degree Heat Resistant Mitten with Silicon Coating - One Size
  • Series
    B7VERD
  • Coating
    Silicon coated mineral fibers
  • Size
    One Size
  • Colour
    Green
  • Certification
    EN388, 2016 - 3X44F
  • Features
    Heat Resistant
  • Glove Category
    Complex Design - Category 3
  • Cut Resistance Level
    F

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome