Bizweld Flame Resistant Coverall Unisex Navy - PW452 Nav L/L

Bizweld Flame Resistant Coverall Unisex Navy - PW452 Nav L/L

Order Code: ZT5217819S

£66.99 Inc VAT (20%)
£69.994% off


Description

Conforms to EN ISO 11612 A1 + A2, B1, C1, E2, F1. EN ISO 11611 class 1, A1 + A2. ASTM F1959/F1959M-12 APTV=11.2 CAL/CM2. Flame resistant finish. UPF 50+. Concealed stud front. Two chest pockets with stud flap closure. Radio loop. Stud adjustable cuffs. Ruler pocket. Branding on left sleeve.

Specifications for Bizweld Flame Resistant Coverall Unisex Navy - PW452 Nav L/L
  • Product Type
    Coveralls
  • Material
    100% Cotton
  • Gender
    Unisex
  • Size
    L/L
  • Colour
    Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome