FR18 Flame Resistant Anti-Static Balaclava - Yellow

Order Code: ZT4156882S

£35.99 Inc VAT (20%)


Description

Protect your head and neck from the hazards of welding and other high-heat environments with the Portwest FR18 Flame Resistant Anti-Static Balaclava. This innovative balaclava is made from a flame-resistant and anti-static fabric that provides superior protection against radiant, convective, and contact heat. The high-cotton content ensures a comfortable fit and feel, while the ribbed fabric allows for a snug, secure fit. This versatile balaclava is ideal for use in a variety of environments, including welding shops, construction sites, and manufacturing facilities.

Benefits:
Protects against radiant, convective, and contact heat
Reduces the risk of arc flash burns
Minimises the risk of static electricity ignition
Provides superior comfort and breathability
CE Certified for protection against radiant heat
Ideal for use in a variety of environments

Features:
Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
Anti-static
High cotton content for superior comfort
Designed with a comfort fit
2 layer
CE certified
CE-CAT III

Applications:
Welding and metal fabrication
Construction and manufacturing
Electrical work
Paint spraying and powder coating
Outdoor work in hot environments

See full description
Specifications for FR18 Flame Resistant Anti-Static Balaclava - Yellow
  • Standards Met
    CE Certified
  • Product Type
    Balaclava
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome