Caution Wet Floor Hazard Warning Cone 21inES 992387

Caution Wet Floor Hazard Warning Cone 21inES 992387

Order Code: ZT1548418SCopy

£18.49 Inc VAT (20%)


Description

Minimise the risk of painful injury followed by litigation in wet weather, during cleaning or when mopping up spills with this Hazard Warning Cone. This cone provides a clear Caution Wet Floor message below a clear warning symbol, and comes in bright yellow for easy visibility. Constructed from strong PVC, this cone features a cylindrical cross-section and square base for stability.
Cylindrical safety cone for wet surfaces
Caution Wet Floor message with warning symbol
Highly visible, yellow plastic
Made from strong PVC
Square base for stability
Height: 21 inches

See full description
Specifications for Caution Wet Floor Hazard Warning Cone 21inES 992387
  • MFR Part No.
    JS05079
  • Weight
    0.642kg
  • Colour
    Yellow
  • Product Type
    Hazard Warning Cone
  • Material
    PVC
  • Height
    21 inches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome