Ramp Edges, Pack Of 4, With Corner Element, Grey

Ramp Edges, Pack Of 4, With Corner Element, Grey

Order Code: ZT2695533S

£82.99 Inc VAT (20%)

Currently unavailable

Description

Ramp edges, pack of 4, with corner element, grey. Supplied = assembled. Length = 585 mm. Width = 80 mm. Model = with corner element. Material = PVC. Colour = grey. Product type = accessories for industrial mats. Pack of 4.

Specifications for Ramp Edges, Pack Of 4, With Corner Element, Grey
  • Colour
    Grey
  • Material
    PVC
  • Product Type
    Accessories for Industrial Mats
  • Pack Quantity
    4
  • Supplied
    Assembled
  • Width
    80mm
  • Model
    with Corner Element
  • Length
    585mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome