Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Footwear Accessories
60cm Round Shoe White Lace - Pack of 6
By Dasco
Order Code:
ZT4797327S
£12.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.49
0%
5 - 9
£11.99
4%
10 - 19
£11.49
8%
20 +
£10.99
12%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
12.49
https://www.zoro.co.uk/shop/safety/footwear-accessories/60cm-round-shoe-white-lace-pack-of-6/p/ZT4797327S
Add to quotation
View all Footwear Accessories
Description
60cm Round Shoe Lace
60cm Round Shoe Lace
Tags:
#BulkDiscount
Specifications
Specifications for 60cm Round Shoe White Lace - Pack of 6
Gender
Unisex
Fitting Method
Standard
Upper Material
Textile/Plastic
Colour
White
Material
Textile/Plastic