Airtech Insole FB41 - Size 10

Airtech Insole FB41 - Size 10

Order Code: ZT3377244SCopy

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 +£13.798%


Description

It's the easy, effective way to make your existing footwear even warmer and more comfortable. Ideal for use in winter months or in cold store/freezer environments, FB41 thermal insoles are backed with aluminium foil which reflects cold air away from the feet. Each insole can be cut to the desired size quickly and easily, while a layer of felt provides and extra dimension of comfort. Ensure your feet are as warm as possible with FB41 thermal insoles from FlexiTog.

See full description
Specifications for Airtech Insole FB41 - Size 10
  • Size
    10
  • Product Type
    Insole
  • Material
    Aluminium Foil
    Felt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome