FB1 Comfort Footbed Size 7

FB1 Comfort Footbed Size 7

Order Code: ZT1179498X

£2.59 Inc VAT (20%)
£2.693.5% off
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

Relieve tired feet and foot pain with these FB1 insoles. Designed specifically for flat feet, lower arches, and fallen arches, these insoles deliver low and strong support to minimise pain and reduce pressure on the ankles and calves.

Features and Benefits
• Stabilises the heel to reduce pressure on the joints
• Cushioned insole absorbs impact to increase wearer comfort
• Shape contours to the heel and arch to achieve full foot contact
• Suitable for every day use

See full description
Specifications for FB1 Comfort Footbed Size 7
  • Size
    7
  • Product Type
    Insole
  • Arch Support
    Low Arch
  • Colour
    Black
  • Features
    Shock-absorption

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome