Shoe Horn 24" - PR55011

Shoe Horn 24" - PR55011

Order Code: ZT1096866S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£23.034%


Description

This shoehorn offers an extended reach and a secure, cushioned grip. The built-up handle is made of a latex free, rubber-like material and features flexible ribbing that adapts to any grip. This handle is so unique, it carries a U.S. Patent. People who have limited mobility and difficulty bending over will appreciate the extra-long design. Available in 3 different lengths. The textured surface prevents the foot from sticking to the shoehorn, helping it slide easily into the shoe. Handle diameter is 38mm (1.5").

See full description
Specifications for Shoe Horn 24" - PR55011
  • Product Type
    Shoe Horn
  • Length
    24in
  • Size
    24in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome