Shoe Polish Paste Unisex Neutral

Order Code: ZT3353469S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Shoe Polish PasteShoe Polish Paste50ml paste polish

Specifications for Shoe Polish Paste Unisex Neutral
  • Material
    Paste
  • Colour
    Neutral
  • Upper Material
    Paste
  • Gender
    Unisex
  • Size
    ITM
  • Fitting Method
    Standard