Gas Bottle Locker 6Kg

Gas Bottle Locker 6Kg

Order Code: ZT5359217SCopy

£109.99 Inc VAT (20%)

Currently unavailable

Description

Embark on your next adventure with confidence knowing your gas cylinders are securely stored in our premium gas bottle locker. Designed specifically for campervans caravans and motorhomes this locker is the ultimate blend of durability convenience and safety making it an indispensable travel companion. Crafted from high-quality powder-coated steel our gas bottle locker is engineered to withstand the most demanding conditions. Whether you're navigating rugged terrain or dealing with unpredictable weather this locker provides robust protection ensuring your gas bottles are shielded from external damage. Its sturdy construction guarantees that your cylinders remain safe and secure throughout your journey. The locker is tailored to accommodate 6kg propane or 7kg butane gas cylinders which are standard in most motorhomes and caravans. The precise fit minimises movement during travel while the interior is lined with rubber non-slip matting keeping your cylinders firmly in place even on the bumpiest roads. The unit is thoughtfully designed with a detachable front cover providing effortless access to your gas cylinders while ensuring they remain securely enclosed when not in use. This feature simplifies the installation and removal of your gas bottles making the process quick and hassle-free so you can spend less time managing your equipment and more time enjoying your journey. For enhanced safety the locker includes a requirement to install a 57mm base hole for a drop vent ensuring proper ventilation. This crucial feature prevents gas build up significantly reducing the risk of accidents and giving you peace of mind that your gas storage complies with essential safety standards. Additional protective measures include a pre-fitted rubber gasket that seals the locker tightly effectively keeping out dust moisture and debris. This not only extends the lifespan of the locker but also safeguards the integrity of your gas supply ensuring it remains secure and ready for use whenever you need it. Combining durability ease of use and a comprehensive suite of safety features this gas bottle locker offers peace of mind for your travels. With your gas cylinders securely stored you can focus on enjoying your journey. Product Features: * Robust Powder Coated Steel * 7kg Butane or 6kg Propane * Removable Front Cover * Non Slip Rubber Matting * Secure Rubber Gasket Specifications: * Colour: Black * Weight: 9.45kg * Material: Powder Coated Steel * Height: 582mm / 58.2cm / 22.9 * Width: 325mm / 32.5cm / 12.8 * Depth: 320mm / 32cm / 12.6 * Gas Cylinder Size: 6kg Propane / 7kg Butane * Base Hole Required: 57mm Box Contents: * 1 x Robust Gas Bottle Locker

See full description
Specifications for Gas Bottle Locker 6Kg
  • Height
    582mm
  • Product Type
    Gas Bottle Locker
  • Width
    325mm
  • Colour
    Black
  • Weight
    9.45kg
  • Depth
    320mm
  • Material
    Powder Coated Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome