Our wire mesh gas cylinder cages are designed to fit standard gas cylinders or bottles and enable quick and easy access whilst remaining secure when locked away.
This model Z/CN/GC806 can hold up to 6 x 19 Kg cylinders.
This is a flexible safety cage for keeping gas cylinders and bottles safe in a secure environment when not in use and is fitted with a warning sign attached to the frame.
Supplied built up and fully assembled, ready to go! Key features gas cylinder cages include:
Padlockable hinged door with hasp and staple
Powder coated black finish
Manufactured from 30mm box section
50 x 50 x 3mm weld mesh
Single front door with 2 hinges
Warning sign included
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy