Steel And Gas Cylinder Truck - For 1 Steel Cylinder With ØUp To 380mm

Steel And Gas Cylinder Truck - For 1 Steel Cylinder With ØUp To 380mm

Order Code: ZT2716180S

£559.99 Inc VAT (20%)


Description

Steel and gas cylinder truck, for 1 steel cylinder with up to 380 mm, with support wheel, solid rubber tyres. Supplied = assembled. For cylinder diameter = 380 mm. Height = 1300 mm. Width = 635 mm. Max. load = 150 kg. Material = steel. Finish = powder coated. Colour = light blue RAL 5012. Wheel type = solid rubber tyres. Wheel diameter = 250 mm. Fittings = support wheel. Support wheel diameter = 160 mm. Wheel bearing = roller bearing. Product type = steel cylinder trucks. With fixed support wheel. Transport steel and gas cylinders safely and store them where they are easy to access using cylinder securing mechanism. Easy to move due to wheels with roller bearings. Safety handles with knuckle guards. Sustainable use due to guaranteed availability of spare parts for all components. Completely pre-assembled and ready for immediate use. High quality powder coated steel construction in light blue RAL 5012. Cylinders can be secure for safe transport. For one steel cylinder with up to 380 mm. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Steel And Gas Cylinder Truck - For 1 Steel Cylinder With ØUp To 380mm
  • Product Type
    Steel Cylinder Trucks
  • Finish
    Powder-Coated
  • Material
    Steel
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Load Capacity
    150kg
  • Height
    1300mm
  • For Cylinder Diameter
    380mm
  • Wheel Diameter
    250mm
  • Width
    635mm
  • Wheel Type
    Solid Rubber Tyres
  • Support Wheel Diameter
    160mm
  • Fittings
    Support Wheel
  • Wheel Bearing
    Roller Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome