Steel And Gas Cylinder Truck - For One Steel Cylinder Up To Ø285mm

Steel And Gas Cylinder Truck - For One Steel Cylinder Up To Ø285mm

Order Code: ZT2716155S

£699.99 Inc VAT (20%)


Description

Steel and gas cylinder truck, for one steel cylinder up to 285 mm, up to height 1.2 m, with support wheel, solid rubber tyres. Supplied = assembled. For cylinder diameter = 285 mm. Max. bottle height = 1200 mm. Height = 1190 mm. Width = 500 mm. Max. load = 150 kg. Material = steel. Finish = powder coated. Colour = light blue RAL 5012. Wheel type = solid rubber tyres. Wheel diameter = 250 mm. Fittings = support wheel. Support wheel diameter = 160 mm. Wheel bearing = roller bearing. Product type = steel cylinder trucks. With adjustable support wheel. Transport steel and gas cylinders safely and store them where they are easy to access using cylinder securing mechanism. Easy to move due to wheels with roller bearings. Safety handles with knuckle guards. Sustainable use due to guaranteed availability of spare parts for all components. Completely pre-assembled and ready for immediate use. High quality powder coated steel construction in light blue RAL 5012. Cylinders can be secure for safe transport. For one steel cylinder up to 285 mm. Maximum cylinder height 1200 mm. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Steel And Gas Cylinder Truck - For One Steel Cylinder Up To Ø285mm
  • Product Type
    Steel Cylinder Trucks
  • Finish
    Powder-Coated
  • Material
    Steel
  • Colour
    Light Blue
  • Supplied
    Assembled
  • For Cylinder Diameter
    285mm
  • Height
    1190mm
  • Load Capacity
    150kg
  • Bottle Height
    1200mm
  • Fittings
    Support Wheel
  • Width
    500mm
  • Support Wheel Diameter
    160mm
  • Wheel Bearing
    Roller Bearing
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome