CK21KW Stockinette Medium Weight White Gloves - Size M
0
1
2

CK21KW Stockinette Medium Weight White Gloves - Size M

Order Code: ZT1177066X

£0.44each Inc VAT (20%)
£2.20 minimum order value
£0.4910% off
QuantityPriceDiscount
1 - 99£0.440%
100 - 199£0.424.5%
200 - 499£0.409%
500 +£0.3716%

Minimum order quantity: 5.
Order by 12pm, get it Tomorrow

Description

Knitted Stockinette™ is a general use polycotton glove. This minimal risk glove is made from a soft polycotton material making it extremely comfortable. It is die-cut to ensure consistency of size and has a knitted wrist which helps to keep hands free of dust and debris. Available in two different weights, it is ideal for light general tasks providing protection from dirt and scratches and offers exceptional value for money.

Features and Benefits
• Soft polycotton material is extremely comfortable
• Die-cut to ensure consistency of size
• Knitted wrist for a secure fit

See full description
Specifications for CK21KW Stockinette Medium Weight White Gloves - Size M
  • Coating
    Uncoated
  • Size
    One Size
  • Liner Material
    Cotton
    Polyester
  • Colour
    White
  • MFR Part No.
    CK21KW/MNS
  • Series
    CK21KW
Product Reviews -
3 years ago by Jacqueline
Tried & tested good quality.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome