Double Palm Heacy Duty Rigger Gloves - Size 10
0
1
2

Double Palm Heacy Duty Rigger Gloves - Size 10

Order Code: ZT1189445X

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

These heavy-duty rigger gloves are designed for minimal risk applications, such as general handling. Reinforced with 2 layers of leather on the high wear points of the glove, the wearer's palms, forefinger, and thumb receive enhanced protection against minor abrasion injuries.

Features and Benefits
• Fingertip and knuckle protection keep the sensitive areas of the hands safe
• Breathable cotton back keeps hands comfortable
• 2-inch safety cuff offers arterial protection
• Open cuff style for easy donning and doffing

Standards
• CE Category I
• EN 420:2003

See full description
Specifications for Double Palm Heacy Duty Rigger Gloves - Size 10
  • Liner Material
    Cotton
  • Colour
    Blue
    White
  • Coating
    Leather
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome