1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. General Purpose Gloves
Doublepalm Heavy Duty Leather Rigger Gloves

Doublepalm Heavy Duty Leather Rigger Gloves


Select
See all variants from
£2.59Inc VAT (20%)

See all variants from £2.59

Description

These heavy-duty rigger gloves are designed for minimal risk applications, such as general handling. Reinforced with 2 layers of leather on the high wear points of the glove, the wearer's palms, forefinger, and thumb receive enhanced protection against minor abrasion injuries.

Features and Benefits
• Fingertip and knuckle protection keep the sensitive areas of the hands safe
• Breathable cotton back keeps hands comfortable
• 2-inch safety cuff offers arterial protection
• Open cuff style for easy donning and doffing

Standards
• CE Category I
• EN 420:2003

See full description

Feature Attributes

Liner Material:
Cotton
Coating:
Leather
Colour:
Blue,White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome