1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. General Purpose Gloves
EDGE Light-Duty, Multi-Purpose Gloves

EDGE Light-Duty, Multi-Purpose Gloves


Select
Select
See all variants from
£1.25Inc VAT (20%)
Up to 3% off

See all variants from £1.25

Description

These 15 gauge highly comfortable and dexterous gloves are an economical solution to a range of light-duty, industrial tasks. Allowing for maximum flexibility, the polyurethane coating delivers good abrasion resistance and dexterity, allowing for good grip in both dry and oily environments.

Features and Benefits
• Delivers a high-level of abrasion resistance for reliable protection
• Seam-free construction prevents seam on skin irritation during prolonged wear
• Elasticated knitwrist ensures a secure fit and optimum comfort
• PU coating ensures a good wet and dry grip

Typical Applications
• Automotive & Auto OEM
• Electronics
• Gas and oil
• Machinery and equipment
• Utilities and transportation

Standards
• CE Category II
• EN 388:2003 4.1.3.1.
• EN 388:2016 4.1.2.1.A.

Approvals
• REACH Compliant

Warnings
• Natural rubber proteins may cause skin irritation and allergies in some users

See full description

Feature Attributes

Liner Material:
Polyester
Coating:
Polyurethane
Standards Met:
EN388, 2016
EN388 Cut (Coupe Test):
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome