Pred Sensor 10 - Large Cream 100% Cotton Pred Stockinette Knit Wrist Glove (Pair)

Order Code: ZT3285138S

£5.99 Inc VAT (20%)


Description

The Pred Sensor consists of a 15 gauge, red, nylon and spandex liner; palm coated in revolutionary PolyMAX™, offering 360o comprehensive breathability. PolyMAX™ has incredible abrasion resistance. The environmentally friendly ‘green’ coating absorbs oils and repels water, working to reduce slips and aid hand fatigue. The Pred Sensor is suitable for use in food industries, and the whole coated area is touchscreen compatible. This glove is available in sizes 8 (M) to 11 (XXL) and is finished with an elasticated wrist with a coloured cotton size indicator.

Product Code – TS1

Sizes – 8 to 11


EN388:2016 – 4131X

Applications include – General Handling, Touchscreen Compatible, Food Industries, Construction, Automotive, Utilities, Groundsmen, Warehousing

See full description
Specifications for Pred Sensor 10 - Large Cream 100% Cotton Pred Stockinette Knit Wrist Glove (Pair)
  • Size
    8
    11
    10
  • Colour
    Cream
    Red
  • Material
    Nylon
    100% Cotton
    Spandex
  • Product Type
    Wrist Glove
  • Gauge
    15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome