1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. General Purpose Gloves
Torque Cyclone Impact Gloves

Torque Cyclone Impact Gloves


Select
See all variants from
£17.99Inc VAT (20%)
Up to 5% off

See all variants from £17.99

Description

The Skytec Torque Cyclone Impact Gloves are a robust solution for general handling tasks requiring impact protection. Featuring a fully coated nitrile design with a sandy finish on the palm, these gloves provide a secure grip and enhanced durability. The 13g nylon construction offers flexibility and comfort, making them suitable for various applications. Engineered with impact protection, these gloves prioritize safety in scenarios where hand impact is a concern. Whether handling materials or performing general tasks, these gloves deliver reliable performance and safeguard against potential impacts.

Features and Benefits
• Flexible and soft 13 gauge liner provides excellent comfort
• Full nitrile coating helps to protect the hand from oils, hydrocarbons, grease and abrasion
• Nitrile sandy finish on palm offers excellent grip properties in wet and oily conditions
• Flexible, moulded TPR protection zones on knuckles, fingers, thumb and back of hand
TPR zones are sewn to the liner for increased lifespan

See full description

Feature Attributes

Colour:
Black/Blue
Coating:
Nitrile
Liner Material:
Nylon
Series:
Torque Cyclone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome