TuffGrip Seamless Latex Gloves Size 8
0
1
2

TuffGrip Seamless Latex Gloves Size 8

Order Code: ZT1177054X

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%

Order by 12pm, get it Tomorrow

Description

Tuffgrip
General-purpose seamless cotton glove, with a natural latex palm coating to give excellent grip in both wet and dry conditions. For use in warehouses, construction and
refuse collection etc. Medium-duty giving good puncture and abrasion resistance.
Added surface to provide extra grip during application.
CAT I

See full description
Specifications for TuffGrip Seamless Latex Gloves Size 8
  • Colour
    Yellow
    Orange
  • Liner Material
    Latex
  • Coating
    Latex
  • Series
    Tuffgrip
  • Size
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome