Vibration Performance Gloves Black Large

Vibration Performance Gloves Black Large

Order Code: ZT2418142S

£26.99 Inc VAT (20%)


Description

Group Class: Gloves Colour Code: Black UK Size: Brand: Stanley Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 138 Length: 303 Width: 124 Height: 26 Packaging Type: Polybag Material Composition: Leather/Textile Upper Outer Material: Leather/Spandex/Gel Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

Specifications for Vibration Performance Gloves Black Large
  • Size
    Large
  • Fabric Weight
    138g
  • Colour
    Black
  • Width
    124mm
  • Length
    303mm
  • Material
    Leather/Spandex/Gel
  • Fastening Method
    Slip On
  • Gender
    Unisex
  • Upper Material
    Leather/Spandex/Gel
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome