Yellow Cowhide Lined Drivers Gloves Size 10
0
1
2

Yellow Cowhide Lined Drivers Gloves Size 10

Order Code: ZT2491383SCopy

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

These CAT I Cowhide Driver's Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These CAT I Driver's gloves from Halo® are ideal for industrial drivers and general handling tasks. Made to last, the gloves feature double stitching, while the soft cowhide leather is comfortable and breathable.

Features and Benefits
• Available with a cotton fleece liner for bolstered warmth and comfort
• Cowhide leather coating for durability
• Slip on cuff style for easy donning and doffing as needed
• Elasticated back and cuff with keyhole thumb design for comfort and dexterity
• Available either lined or unlined to suit your needs

Standards
• Halo® products are BSI tested
• CAT I

See full description
Specifications for Yellow Cowhide Lined Drivers Gloves Size 10
  • Colour
    Yellow
  • Size
    10
  • Coating
    Leather
  • Liner Material
    Cotton
    Fleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome