Clear Triple Disposable Glove Dispenser (Pack of 2) Ge/Tgd

Clear Triple Disposable Glove Dispenser (Pack of 2) Ge/Tgd

Order Code: ZT1547361S

£61.99 Inc VAT (20%)

Currently unavailable

Description

Just mount the clear plastic holder to your wall with the included fixing kit and insert up to three HPC disposable glove boxes. The design leaves the perforated opening on each box available for quick access to a fresh pair of gloves. You can use a dispenser for triple-storage of a single type of glove, or alternatively offer your employees a choice between latex and non-latex gloves.
Wall-mounted dispenser for up to 3 boxes of HPC disposable gloves
Simply insert boxes in top opening
Quick access: leaves work surfaces free
Made from clear and sturdy PVC plastic
Includes wall mount fittings
Colour: Clear
Pack of 2

See full description
Specifications for Clear Triple Disposable Glove Dispenser (Pack of 2) Ge/Tgd
  • MFR Part No.
    HEA00842
  • Weight
    2.03kg
  • Pack Quantity
    2
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome