Dispenser for Disposable Gloves

Dispenser for Disposable Gloves

Order Code: ZT5533364S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.835%
10 +£8.3610%


Description

Keep your disposable gloves safe and easily accessible with this glove box dispenser by Vogue. In a plastic coated finish this mountable holder is perfect for any business where disposable gloves are in constant use and are needed to be kept in a recognisable place. An open slot at the front allows the gloves to be pulled out their box with ease. Completed with two screws and two nuts to hold into place. Product features Dimensions:  110(H) x 291(W) x 103(D) mm Material:  Plastic coated Weight:  9kg Colour:  White Easily mountable Perfect for constant use of disposable gloves

See full description
Specifications for Dispenser for Disposable Gloves
  • Material
    Plastic Coated
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome