27kg Broadcast Salt Spreader With Rain Cover

27kg Broadcast Salt Spreader With Rain Cover

Order Code: ZT3078982SCopy

£163.99 Inc VAT (20%)


Description

Colour: Black/green.
Depth mm: 870.
Height mm: 820.
Hopper Capacity kg: 27.
Material: Steel.
Product Type: Manual spreader.
Weight kg: 7.3.
Width mm: 250.Strong tubular steel frame with polypropylene hopper. Capacity 27kg/22 litre approx. Spinner style spreader with adjustable spread up to 3.6m. Includes rain cover. This spreader should only be used with salt of British Standard BS3247 and ice melt (the salt should be dry and free flowing) Self assembly required.

See full description
Specifications for 27kg Broadcast Salt Spreader With Rain Cover
  • Colour
    Black/Green
  • Material
    Steel
  • Hopper Capacity
    27kg
  • Overall Height
    820mm
  • Overall Width
    250mm
  • Weight
    7.3kg
  • Depth
    870mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome