Mobile Salt Spreader 22kg Capacity 380944

Mobile Salt Spreader 22kg Capacity 380944

Order Code: ZT1553818S

£219.99 Inc VAT (20%)


Description

This salt spreader allows you to easily clear large areas of snow or ice, ensuring that pathways, roads and car parks are suitable for safe use. Featuring pneumatic tyres and an adjustable, 3-speed gear box, this salt spreader is rugged and can be used in the very worst weather without problems. Supplied with a rain cover, hopper screen and a capacity of 22kg, your salt remains dry and easy to disseminate over a large area.
Salt spreader with directional flaps and stainless steel handle
Hopper screen and rain cover to protect salt
Pneumatic tyres for an easier ride
3-speed gear box for greater control
Capacity: 22kg
Colour: Red

See full description
Specifications for Mobile Salt Spreader 22kg Capacity 380944
  • MFR Part No.
    WE23474
  • Capacity
    22kg
  • Product Type
    Salt Spreader
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome