30 Litre Grit Bin and 1 x 25kg Bag White Salt

30 Litre Grit Bin and 1 x 25kg Bag White Salt

Order Code: ZT3081154S

£72.99 Inc VAT (20%)
£79.998.5% off
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

Capacity kg: 30.
Colour: Yellow.
Consists of: 30 litre grit bin and 1 x 25kg bag white salt.
Height mm: 360.
Length mm: 282.
Material: Salt and polyethylene.
No. of Bags: 1.
Product Type: Salt & grit kits.
Total Weight kg: 26.7.
Type: 30 litre grit bin and 1 x 25kg bag white salt.
Weight kg: 26.7.
Width mm: 375.Kit includes 30L bin and 1 x 25kg high purity de-icing salt. Tough, durable plastic bin design for domestic and light commercial use. Bin includes scoop for spreading on steps, paths and driveways. The Lid of the bin is designed to channel water away from the container and features holder for scoop. Bin holds upto 25Kg (30L - H x W x D - 390 x 370 x 280mm) White, high purity de-icing salt enables you to use less salt far more effectively.

See full description
Specifications for 30 Litre Grit Bin and 1 x 25kg Bag White Salt
  • Material
    Salt And Polyethylene
  • Colour
    Yellow
  • Capacity
    30kg
  • Overall Width
    375mm
  • Length
    282mm
  • Number of Bags
    1
  • Total Weight
    26.7kg
  • Weight
    26.7kg
  • Overall Height
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome