30L Lockable Mini Salt and Grit Bin Kit

30L Lockable Mini Salt and Grit Bin Kit

Order Code: ZT3077188S

£142.99 Inc VAT (20%)
£153.997% off


Description

Capacity L: 30.
Depth mm: 383.
Height mm: 305.
Material: Polyethylene.
Product Type: Without hopper feed.
Type: Grit bin, scoop and 25kg of white salt.
Width mm: 475.Ideal for griting driveways and steps. Compact, lockable and heavy duty. Environmentally friendly made from recycled polyethylene. Moulded tread pattern on the lid so can be used as a step. 30 litre capacity (305 x 475 x 383mm) Locks with hasp and staple (padlock included) .

See full description
Specifications for 30L Lockable Mini Salt and Grit Bin Kit
  • Material
    Polyethylene
  • Capacity
    30L
  • Overall Height
    305mm
  • Overall Width
    475mm
  • Depth
    383mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome