Economy Salt and Grit Bin Kit Black/Blue 47L - 389114

Economy Salt and Grit Bin Kit Black/Blue 47L - 389114

Order Code: ZT5696532SCopy

£79.99 Inc VAT (20%)
£109.9927% off
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Economy Salt and Grit Bin Kit includes a 47L bin and 30kg of high purity de-icing salt. Tough, durable plastic bin design for domestic and light commercial use. The bin includes a scoop for spreading on steps, paths and driveways. The lid of the bin is designed to channel water away from the container and features a holder to store the scoop. Bin holds up to 40Kg salt. White, high purity de-icing salt enables you to use less salt far more effectively.
• Kit includes 47L bin and 30kg of high purity de-icing salt
• Tough, durable plastic bin design for domestic and light commercial use
• Bin includes scoop for spreading on steps, paths and driveways
• The lid of the bin is designed to channel water away from the container and features holder for scoop
• Bin holds up to 40Kg salt
• White, high purity de-icing salt enables you to use less salt far more effectively
• Dimensions (HxWxD) : 590x370x280mm)

See full description
Specifications for Economy Salt and Grit Bin Kit Black/Blue 47L - 389114
  • Colour
    Black Blue
  • Capacity
    47L
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome