Mobile Salt and Grit Bin Kit Yellow 75L - 389550

Mobile Salt and Grit Bin Kit Yellow 75L - 389550

Order Code: ZT5696499SCopy

£219.99 Inc VAT (20%)


Description

Mobile Salt and Grit Bin Kit includes a mobile salt bin and 3 x 25kg of high purity white de-icing salt. The mobile bin with robust rubber wheels can be used where static bins or spreaders are not practical or suitable. Saves time returning to a static bin to reload a shovel and is ideal for reaching smaller paths or difficult to access areas. Ergonomic handle for ease of use, outside handle to push and inside handle to pull. Lid can be secured in vertical position for loading/dispensing and has slanted design for water run-off. Manufactured from 100% recyclable chemically resistant Polyethylene.
• Mobile Salt and Grit Bin Kit
• Kit includes mobile salt bin and 3 x 25kg of high purity white de-icing salt
• Mobile bin with robust rubber wheels can be used where static bins or spreaders are not practical or suitable
• Saves time returning to a static bin to reload a shovel
• Ideal for reaching smaller paths or difficult to access areas
• Ergonomic handle for ease of use, outside handle to push and inside handle to pull
• Lid can be secured in vertical position for loading/dispensing and has Slanted design for water run-off
• Capacity: 75 Litre
• Manufactured from 100% recyclable chemically resistant Polyethylene
• Dimensions (HxWxD) : 1070x590x435mm

See full description
Specifications for Mobile Salt and Grit Bin Kit Yellow 75L - 389550
  • Wheel Type
    Rubber
  • Colour
    Yellow
  • Capacity
    75L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome