Rota-moulded Stackable Salt and Grit Bin Supplied with White Salt Yellow 285L - 395106

Rota-moulded Stackable Salt and Grit Bin Supplied with White Salt Yellow 285L - 395106

Order Code: ZT5696671S

£1,619.99 Inc VAT (20%)


Description

Rota-moulded Stackable Salt and Grit Bins are made from heavy duty durable plastic with a rigid structure to withstand heavy contents. Strong through-rod hinge system to combat vandalism. Produced from UV stabilised polyethylene. Fork liftable from base. 285L grit bin kits are provided with 11 bags of 25kg salt.
• Rota-moulded stackable grit bin
• Heavy duty durable plastic
• Eith rigid structure to withstand heavy contents
• Strong through-rod hinge system to combat vandalism
• Produced from UV stabilised polyethylene
• Fork liftable from base
• 285L grit bin kits are provided with 11 bags of 25kg salt
• Dimensions (HxWxD) : 730x1085x688mm

See full description
Specifications for Rota-moulded Stackable Salt and Grit Bin Supplied with White Salt Yellow 285L - 395106
  • Product Type
    Salt and Grit Bin
  • Material
    UV Stabilised Polyethylene
  • Colour
    Yellow
  • Capacity
    285L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome