Salt and Grit Bin Yellow 130L Supplied with 5x25kgs Brown Rock Salt - 395101

Salt and Grit Bin Yellow 130L Supplied with 5x25kgs Brown Rock Salt - 395101

Order Code: ZT5696617S

£999.99 Inc VAT (20%)


Description

Salt and Grit Bin is ideal for private roads and small car parking areas. The bin has a capacity of 130 litre (holds 130kg of salt) Supplied with 5x25kgs Brown Rock Salt.
• Salt and Grit Bin Yellow 130L Supplied with 5x25kgs Brown Rock Salt
• Ideal for private roads and small car parking areas
• Supplied with 5x25kgs Brown Rock Salt
• Capacity: 130 litre (holds 130kg of salt)
• Weight: 13kg
• Dimensions (HxWxD) : 750x850x500mm

See full description
Specifications for Salt and Grit Bin Yellow 130L Supplied with 5x25kgs Brown Rock Salt - 395101
  • Weight
    13kg
  • Product Type
    Salt and Grit Bin
  • Capacity
    130L
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome