Slingsby Heavy Duty Salt and Grit Bin without Hopper Feed with Hasp Yellow 200L - 389095

Slingsby Heavy Duty Salt and Grit Bin without Hopper Feed with Hasp Yellow 200L - 389095

Order Code: ZT5696466SCopy

£899.99 Inc VAT (20%)
£1,009.9910.5% off


Description

Slingsby Heavy Duty Salt and Grit Bin is a robust non-corrosive salt and grit bin moulded from medium polyethylene. Fork lift truck grooves enable easy handling. Plastic shovel included. With 200 Litre capacity it can hold 8 x 25kg bags of salt. Salt available to purchase separately.
• Slingsby Heavy Duty Salt and Grit Bin without Hopper Feed with Hasp
• Robust non-corrosive salt and grit bins
• Moulded from medium polyethylene
• Fork lift truck grooves enable easy handling
• Plastic shovel included
• Capacity: 200 Litre
• 200 Litre holds 8 x 25kg bags of salt
• Dimensions (HxWxL) : 725x505x850mm
• Salt available to purchase separately

See full description
Specifications for Slingsby Heavy Duty Salt and Grit Bin without Hopper Feed with Hasp Yellow 200L - 389095
  • Capacity
    200L
  • Colour
    Yellow
  • Product Type
    Salt and Grit Bin
  • Material
    Medium Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome