Slingsby Heavy Duty Salt and Grit Bin without Hopper Feed with Locking Lid Green 200L - 317059

Slingsby Heavy Duty Salt and Grit Bin without Hopper Feed with Locking Lid Green 200L - 317059

Order Code: ZT5696492S

£1,199.99 Inc VAT (20%)


Description

Slingsby Heavy Duty Salt and Grit Bin is a robust non-corrosive bin moulded from medium polyethylene. Fork lift truck grooves enable easy handling. Hopper option dispenses salt from the bottom of the bin. With a 200 Litre capacity it can hold 8 x 25kg bags of salt. Salt available to purchase separately.
• Slingsby Heavy Duty Salt and Grit Bin without Hopper Feed with Locking Lid
• Robust non-corrosive salt and grit bins
• Moulded from medium polyethylene
• Fork lift truck grooves enable easy handling
• Hopper option dispenses salt from the bottom of the bin
• Capacity: 200 Litre
• 200 Litre holds 8 x 25kg bags of salt
• Dimensions (HxWxL) : 725x505x850mm
• Salt available to purchase separately

See full description
Specifications for Slingsby Heavy Duty Salt and Grit Bin without Hopper Feed with Locking Lid Green 200L - 317059
  • Material
    Medium Polyethylene
  • Capacity
    200L
  • Product Type
    Salt and Grit Bin
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome