Winter Mini Grit Bin Scoop (30L Salt Capacity) 383371

Winter Mini Grit Bin Scoop (30L Salt Capacity) 383371

Order Code: ZT1553833S

£139.99 Inc VAT (20%)


Description

Make sure your home and driveway are ready for the icy winter months with this mini grit bin and scoop. The bin is compact, with a 30 litre salt capacity and also durable, as it can be left outside all year round. The bin features a hinged lid with a lockable closure. Manufactured from recycled polyethylene, the lid also features a moulded tread to enable it to be used as a step. A scoop is included for your convenience.
Mini grit bin with scoop
Ideal for gritting driveways and steps
Compact, heavy duty and lockable
Manufactured from recycled polyethylene
Moulded tread on lid can be used as a step
30 litre capacity
Provided with a scoop for easier dispensing
Colour: Black

See full description
Specifications for Winter Mini Grit Bin Scoop (30L Salt Capacity) 383371
  • MFR Part No.
    WE25110
  • Capacity
    30L
  • Material
    Recycled Polyethylene
  • Colour
    Black
  • Product Type
    Grit Bin Scoop
  • Type
    Mini Grit Bin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome