Ignite Proton Harness Wind (Steel) 140kg Medium to XXL
0
1
2
3
4
5
6
7
8
9

Ignite Proton Harness Wind (Steel) 140kg Medium to XXL

Order Code: ZT1280947S

£309.99 Inc VAT (20%)


Description

IGNITE PROTON Wind Steel is a fully equipped full body fall arrest harness designed for climbing protection, work positioning and fall arresting. This harness has a synthetic sliding plate which has been specially developed for the wind energy industry and many other areas when top performance in functionality and safety are required.

Features and Benefits
• Padded legs and shoulders which can be laundered or replaced and offer wearer comfort
• Thermo-shaped hip padding distributes weight evenly
• Synthetic plate which protects the harness from wear and tear on the outside
• Construction is well-designed which allows the fall-arrest attachment point to be positioned perfectly for the user
• Steel attachment points which compatible with HACA gated fall-arrest Sliders
• Colour code attachment and quick buckle design for easy fitting and removal
• Pre-formed tool eyelets and gear loops for different kinds of use making this harness a complete system

Standards
• EN 358:2018
• EN 361:2002
• ANSI Z359.11:2014
• MEETS CSA Z259.10:2012

Warnings
Only to be used by competent persons

Notes
Suitable for use with Fall arrest devices and systems complying to the relevant standards such as but not limited to EN 360, 358 354 355 353-1 353-2

See full description
Specifications for Ignite Proton Harness Wind (Steel) 140kg Medium to XXL
  • MFR Part No.
    G-1132-WS-ST-M/XXL
  • Body Belt
    Yes
  • Series
    IGNITE PROTON WIND STEEL
  • Size
    Medium
    2XL
    XL
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome