RGH5 Front & Rear D Rescue Harness
0
1

RGH5 Front & Rear D Rescue Harness

Order Code: ZT1187143X

£49.99 Inc VAT (20%)


Description

Using the latest computer aided design techniques coupled with the development of prototypes through the use of rapid prototyping methods, Ridgegear is able to combine new designs with tried and tested components benefiting the end user with improved functionality and the knowledge that Ridgegear's products give absolute security. Every harness is fully adjustable allowing quick and easy adjustment using fittings made from a high tensile alloy.

Front & Rear 'D' Rescue Harness - RGH5
Designed for use as a confined access harness. The front and rear attachment points can be used as standard fall arrest points and the rescue strap can be used for lifting and lowering. Suitable for use with fall arrest/recovery blocks. EN 361 & EN 1497.

Front & Rear 'D' Elasticated Harness - RGH9
Elasticated webbing provides additional comfort and support during use. Also fitted with a rear dee and a chest mounted front dee. Utilising the front dee, the harness can be fitted with a rope and grab system for vertical fall protection. EN 361.

Fast Fit Harness - RGH12
This harness is the ideal solution where rapid and simplistic donning is crucial. Comprises front and rear 'D' rings for the purpose of fall arrest, and provides the perfect solution where speed and extra comfort is preferred. EN361.

Multi Task Comfort Harness - RGH16
Comfortable harness designed for operatives who spend long hours working at height and in exposed areas. Ventral front 'D' sit suspension with rear and side
attachment. EN358, 361 & EN813.

See full description
Specifications for RGH5 Front & Rear D Rescue Harness
  • MFR Part No.
    RGH5
  • Harness Points
    2
  • Body Belt
    No
  • Size
    One Size
  • Maximum User Weight
    140kg
Product Reviews -
2 years ago by William
Still not received, so difficult to leave feedback.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome