Suspension Trauma Safety Straps
0
1

Suspension Trauma Safety Straps

Order Code: ZT3115111S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Suspension trauma safety strap is designed to prevent suspension trauma while a worker is awaiting rescue designed to attach to safety harnesses.

Feature and Benefits
• Quick and easy installation for quick use
• Used in the event of a fall to allow user to stand, relieving pressure on the veins and arteries around the top of the legs
• Extremely compact and lightweight design for easy use
• Allows user to stand in harness following a fall
• Suitable for most safety harnesses
• Fast zipper and simple style deployment
• Continuous loop design
• Re-settable design for in field adjustments

Typical Applications
• Oil & Gas
• Transportation
• Utilities
• Construction
• General industrial

Notes
• Max weight capacity: 420 lbs (190 kg)
• Colour: Black
• Dimensions(inches): 2.20 x 1.50 x 2.20

See full description
Specifications for Suspension Trauma Safety Straps
  • MFR Part No.
    70007608444
  • Colour
    Black
  • Size
    2.20 x 1.50 x 2.20 inches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome